The store will not work correctly when cookies are disabled.
3330
Triplett Cable Testers, TeleTalker 330 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Testers, TeleTalker 330 Series
TeleTalker 330 Linemanft.s Test Set
TeleTalker 330 Series Information
- Checks Phone Lines for Noise and Intermittent Connection
- 10 Number Memory
- 3 Modes: Monitor, Ring, and Talk
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
3330 |
Item Number |
3330 |
Manufacturer |
Triplett |
Product Series |
TeleTalker 330 |
Family Series |
Triplett Cable Testers, TeleTalker 330 Series |
PoE Voltage Detection |
No |
Speaker Locator |
No |
Port Cable Detection |
No |
Tone Cable Detection |
Yes |
Loaded Battery Test |
No |
Remote Controllable |
No |
Alert LEDs |
No |
Cable Length Tester |
No |
10/100/1000 Detection |
No |
Video Signal Measurement |
No |
Phone Line Detection |
Yes |
Net Weight |
0.84 lbs |
Gross Weight |
1.99 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved