3340
Triplett Cable Testers, FiberTest VFL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3340

Triplett Cable Testers, FiberTest VFL Series
In stock
Item Number
3340
MFG Item Number
3340
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Testers, FiberTest VFL Series
Item #
3340
Visual Fault Locator For Fiber Optic

FiberTest VFL Series Information

  • Universal 2.5mm Fitting for Testing Cables with ST, SC, and FC Male Connectors
  • Works up to 10km
  • Tests Single‑Mode or Multi‑Mode Cables

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3340
Item Number 3340
Manufacturer Triplett
Product Series FiberTest VFL
Family Series Triplett Cable Testers, FiberTest VFL Series
PoE Voltage Detection No
Speaker Locator No
Port Cable Detection Yes
Tone Cable Detection No
Loaded Battery Test No
Remote Controllable No
Alert LEDs Yes
Cable Length Tester No
10/100/1000 Detection No
Video Signal Measurement No
Phone Line Detection No
Power Supply (2) AA Batteries
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved