3550-NIST
Triplett Sound Meters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3550-NIST

Triplett Sound Meters
In stock
Item Number
3550-NIST
MFG Item Number
3550-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sound Meters, Series
Item #
3550-NIST
3550 Sound Level Meter with

Series Information

Specifications

Specifications
Manufacturer Part Number 3550-NIST
Item Number 3550-NIST
Manufacturer Triplett
Family Series Triplett Sound Meters
Display 3 Digit LCD
dB Range 30-130 dB
Data Hold No
Accuracy 1.5 dB
NIST Certified Yes
Backlight Yes
Approvals CE
RoHS Yes
Comments w/ USB Cable, AC/DC Output Leads, Microphone Windscreen, (4) AA Batteries, and Case
Net Weight 0.5313 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved