8075
Triplett Test Equipment, CamView Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8075

Triplett Test Equipment, CamView Series
In stock
Item Number
8075
MFG Item Number
8075
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, CamView Series
Item #
8075
CamView IP Pro-X, 7in. Ruggedized IP

CamView Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8075
Item Number 8075
Manufacturer Triplett
Product Series CamView
Family Series Triplett Test Equipment, CamView Series
Ethernet Test Yes
Packet Loss Test No
Analog Camera Test Yes
Auto Detect IP Yes
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved