8120
Triplett Borescopes, CobraCam WIFI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8120

Triplett Borescopes, CobraCam WIFI Series
In stock
Item Number
8120
MFG Item Number
8120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Borescopes, CobraCam WIFI Series
Item #
8120
CobraCam Wifi Wireless Inspection

CobraCam WIFI Series Information

  • Save Video and Images to Your Smartphone or Tablet
  • Video Input with Included BNC Cable Allows for use of Adjusting Security Cameras
  • Video Output
  • Wireless Signal Allows for Multiple Monitors to Simultaneously View Live Feed
  • Works with Android and Apple Devices

The Triplett CobraCam Wifi is a wireless inspection camera that uses your smartphone or tablet to view live video. Download the Free App "iBorescope" on the Google Play Store or Apple's App Store to view the wireless video and save images and video to your device to view later or send to clients via email or text message. The CobraCam Wifi also features a video output to be directly connected to a monitor or a DVR and a video input that can be used to view security camera footage to make line‑of‑sight adjustments.

  • Wand is Replaceable and Waterproof up to Main Connector
  • Add Extensions up to 100 Feet without Loss of Resolution
  • Comes with Hook, Magnetic Pickup and 45 Degree Angle Mirror
  • Rubberized Grip
  • Rechargeable Battery
  • Adjustable LEDs
  • Comes with 3.25 ft Camera Wand
  • Battery Lasts up to 3 hours of Continuous Use

Videos

Specifications

Specifications
Product Series CobraCam WIFI
Item Number 8120
Manufacturer Part Number 8120
Ships Factory Direct No
Manufacturer Triplett
Family Series Triplett Borescopes, CobraCam WIFI Series
Cable Length 2.9 '
Camera Resolution 640 x 480
Focal Distance 1-3 "
Camera Head Diameter 9.8 mm
Camera Illumination 2 Adjustable White LEDs
Storage Device Connected iOS or Android Device
Power Source Rechargeable Lithium-Ion Battery
Comments Wirelessly connects to iPad, iPhone, or Android smartphone as a monitor
Net Weight 0.455 lbs
Gross Weight 3.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved