8125
Triplett Borescopes, CobraCam USB 3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8125

Triplett Borescopes, CobraCam USB 3 Series
In stock
Item Number
8125
MFG Item Number
8125
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Borescopes, CobraCam USB 3 Series
Item #
8125
CobraCam Pro,Inspection Camera,

CobraCam USB 3 Series Information

The Triplett CobraCam Wifi is a wireless inspection camera that allows you to view live video streamed directly to your smartphone or tablet. You can also save live images and videos to your device, which you can then review for later or send to your contacts. Additionally, the CobraCam features a video output port, allowing it to be directly connected to an external monitor or DVR, as well as a video input that can be used to view security camera footage and make line‑of‑sight adjustments.

Specifications

Specifications
Product Series CobraCam USB 3
Item Number 8125
Manufacturer Part Number 8125
Ships Factory Direct No
Manufacturer Triplett
Family Series Triplett Borescopes, CobraCam USB 3 Series
Cable Length 36 '
Camera Resolution 640 x 480
Focal Distance 1-3 "
Monitor Size 3.5 "
Color Monitor Yes
Camera Head Diameter 8 mm
Camera Illumination Adjustable LED Light
Storage Device SD Card
Power Source Rechargeable Lithium-Ion Battery
RoHS No
Comments Portable Inspection Camera with USB interfare
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved