9007A
Triplett Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9007A

Triplett Multimeters
In stock
Item Number
9007A
MFG Item Number
9007A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
9007A
3 1/2 Digit, CAT III DMM w/ Large

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9007A
Item Number 9007A
Manufacturer Triplett
Family Series Triplett Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS No
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 20 MOhm
Thermal Imager No
Capacitance 200 µF
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 0.5 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 3.5
Mirrored Scale No
Net Weight 0.7544 lbs
Gross Weight 1.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved