9045
Triplett Multimeters, 9045 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9045

Triplett Multimeters, 9045 Series
In stock
Item Number
9045
MFG Item Number
9045
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 9045 Series
Item #
9045
Model 9045 True RMS DMM w/ Temp.,

9045 Series Information

  • 44 Measurement Ranges
  • 3 3/4 Digit Resolution
  • 6000 Count Backlit Display
  • Auto Power Off
  • Low Battery Indicator

The Triplett Model 9045 is a 3‑3/4 digit (6000 count) high performance digital multimeter with True RMS readings. It offers a large variety of measurement features including AC/DC Voltage, AC/DC Current, Resistance, Continuity, Diode Test, and Capacitance. The rubberized overmolded housing provides impact and drop resistance in a sleek ergonomic design, and the user‑friendly Auto Power Off feature helps maximizes battery life. With an industry standard CAT III design it provides superior resistance to damage from transient overvoltages in any demanding industrial settings. The Model 9045 is suited for a variety of industrial and residential applications such as security, home theater, electrical, HVAC installations and more.

  • Auto Polarity
  • Capacitance, Resistance, and AC/DC Current Ranges
  • Shock Absorbing Case
  • Overload Protection
  • Double Insulated
  • Voltage Range up to 1000V
  • 61 Segment Bargraph

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9045
Item Number 9045
Manufacturer Triplett
Product Series 9045
Family Series Triplett Multimeters, 9045 Series
Max Voltage (AC) 750 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 60 MOhm
Frequency 0.001-9,999 kHz
Thermal Imager No
Capacitance 0.04-4,000 µF
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 0.8 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Net Weight 0.88 lbs
Gross Weight 1.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved