9055
Triplett Multimeters, 9055 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9055

Triplett Multimeters, 9055 Series
In stock
Item Number
9055
MFG Item Number
9055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 9055 Series
Item #
9055
Model 9055 6-in-1 CAT IV

9055 Series Information

  • 53 Measurement Ranges
  • 3 3/4 Digit Resolution
  • 4000 Count Backlit Display
  • Auto Power Off
  • Low Battery Indicator

The Triplett Model 9055 is a 3‑3/4 digit (4000 count) high performance digital multimeter with an array of environmental functions. It offers over 50 measurement ranges including AC/DC Voltage, AC/DC Current, LUX, Resistance, Continuity, Relative Humidity, Capacitance, and Temperature. The rubberized overmolded housing provides impact and drop resistance in a sleek ergonomic design, and the user‑friendly Auto Power Off feature helps maximizes battery life. With an industry leading CAT IV design, it provides superior resistance to damage from transient overvoltages in any demanding industrial settings. The Model 9055 is suited for a variety of industrial and residential applications such as security, home theater, electrical, HVAC installations and more.

  • Auto Polarity
  • Capacitance and Resistance Ranges
  • Sound Level, Ambient Temperature, and Relative Humidity Meter
  • Light Sensor
  • Non‑Contact AC Sensor
  • AC/DC Current Range
  • Shock Absorbing Case
  • Overload Protection
  • Double Insulated
  • Voltage Range up to 1000V

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9055
Item Number 9055
Manufacturer Triplett
Product Series 9055
Family Series Triplett Multimeters, 9055 Series
Max Voltage (AC) 700 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS No
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 40 MOhm
Frequency 5,000-10,000 kHz
Thermal Imager No
Decibels (dB) 35-100 dB
Capacitance 0.05-100 µF
Accuracy % (VDC) 1.5 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Net Weight 0.7 lbs
Gross Weight 1.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved