Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9065

Triplett Multimeters
In stock
Item Number
9065
MFG Item Number
9065
Availability

Obsolete Item No Longer Available

Product Details

Overview

Multimeters, Series
Item #
9065
True RMS DMM w/ 20k data points,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9065
Item Number 9065
Manufacturer Triplett
Family Series Triplett Multimeters
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 60 MOhm
Frequency 1-60,000 kHz
Thermal Imager No
Capacitance 60 µF
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4.83
Mirrored Scale No
Net Weight 1.3375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved