9305
Triplett Multimeters, 9305 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9305

Triplett Multimeters, 9305 Series
In stock
Item Number
9305
MFG Item Number
9305
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 9305 Series
Item #
9305
Model 9305 AC Clamp-On Meter w/

9305 Series Information

  • 4000 Count Backlit Display
  • AC Current Measurements up to 400A
  • Backlit Display
  • Auto Power Off
  • Low Battery Indicator

The Triplett Model 9305 is 4000 count high performance digital compact clamp‑on meter with a backlit LCD display. It offers a large variety of measurement features including AC Current, AC/DC Voltage, Resistance, Continuity, Diode Test, Temperature and Capacitance. The rubberized overmolded housing provides impact and drop resistance in a sleek ergonomic design, and the user‑friendly Auto Power Off feature helps maximizes battery life. With a leading CAT III design it provides superior resistance to damage from transient overvoltages in any demanding industrial settings. The Model 9305 is suited for a variety of industrial and residential applications such as security, electrical, HVAC installations and more.

  • Temperature, Capacitance, and Resistance Ranges
  • Shock Absorbing Case
  • Overload Protection
  • Double Insulated
  • voltage Range up to 600V

Specifications

Specifications
Manufacturer Part Number 9305
Item Number 9305
Manufacturer Triplett
Product Series 9305
Family Series Triplett Multimeters, 9305 Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS No
Max Current (AC) 400 A
Max Resistance 40 MOhm
Capacitance 0.04-100 µF
Accuracy % (VDC) 1.5 %
NIST Certified No
Accuracy % (VAC) 1.8 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
No. of Displayed Digits 4
Jaw Size 1.2 "
Net Weight 0.72 lbs
Gross Weight 1.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved