9325
Triplett Multimeters, 9325 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9325

Triplett Multimeters, 9325 Series
In stock
Item Number
9325
MFG Item Number
9325
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 9325 Series
Item #
9325
Model 9325 True RMS AC/DC Clamp-On

9325 Series Information

  • True RMS Measurements
  • 6000 Count Display
  • AC/DC Current Measurements up to 1000A
  • Backlit Display
  • Low Battery Indicator

The Triplett Model 9325 is a 3 3/4 (6000 count) True RMS digital clamp‑on meter with a backlit LCD display. It offers a large variety of measurement features including AC/DC Current, AC/DC Voltage, Resistance, Continuity, Diode Test, Temperature and Capacitance. The rubberized overmolded housing provides impact and drop resistance in a sleek ergonomic design, and the user‑friendly Auto Power Off feature helps maximizes battery life. With a leading CAT III design it provides superior resistance to damage from transient overvoltages in any demanding industrial settings. The Model 9325 is suited for a variety of industrial and residential applications such as security, electrical, HVAC installations and more.

  • Temperature, Capacitance, Resistance, and Frequency Ranges
  • Non‑Contact AC Voltage Detector
  • Shock Absorbing Case
  • Overload Protection
  • Double Insulated
  • Voltage Range up to 600V

Videos

Specifications

Specifications
Manufacturer Part Number 9325
Item Number 9325
Manufacturer Triplett
Product Series 9325
Family Series Triplett Multimeters, 9325 Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 1,000 A
Max Current (DC) 1,000 A
Max Resistance 60 MOhm
Frequency 0.01-10 kHz
Capacitance 0.04-4,000 µF
Accuracy % (VDC) 1.5 %
NIST Certified No
Accuracy % (VAC) 1.8 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
No. of Displayed Digits 4
Jaw Size 1.5 "
Net Weight 0.7 lbs
Gross Weight 1.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved