The store will not work correctly when cookies are disabled.
CAT5-HP-KIT
MFG Item Number
CAT5-HP-KIT
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CAT5 RJ45 High Performance
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CAT5-HP-KIT |
Item Number |
CAT5-HP-KIT |
Manufacturer |
Triplett |
Family Series |
Triplett Hand Tools |
Tool Type |
CAT 5 Modular Connectors, Crimpers, Strain Relief, Wire Stripper |
Number of Pieces |
22 |
Pliers |
No |
Cutters |
No |
Strippers |
Yes |
Crimpers |
Yes |
Jaw Type |
Ratcheting |
Insulated |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved