ET050
Triplett Voltage Detection
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ET050

Triplett Voltage Detection
In stock
Item Number
ET050
MFG Item Number
ET050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Voltage Detection, Series
Item #
ET050
Neon AC/DC Voltage Indicator

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ET050
Item Number ET050
Manufacturer Triplett
Family Series Triplett Voltage Detection
Operating Range Voltage 80-500 VAC
Max Rated Voltage 500 VAC
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved