ET350
Triplett Magnetic Field Detectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ET350

Triplett Magnetic Field Detectors
In stock
Item Number
ET350
MFG Item Number
ET350
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Magnetic Field Detectors, Series
Item #
ET350
Non-Contact Voltage and Magnetic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ET350
Item Number ET350
Manufacturer Triplett
Family Series Triplett Magnetic Field Detectors
IP Rating IP67
Power Supply (2) AAA, Battery
Magnetic Field Ranges >5mT
AC Voltage Range 24-1,000 VAC
Frequency 50 Hz, 60 Hz
Indicator Audible, Visual
Built-In Flashlight Yes
Approvals CE, cETLus
Comments Audible Alarm and Yellow Indicator Light
Net Weight 0.1563 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved