MG430
Triplett Resistance Meters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MG430

Triplett Resistance Meters
In stock
Item Number
MG430
MFG Item Number
MG430
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, Series
Item #
MG430
Digital Insulation Tester/Megohm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MG430
Item Number MG430
Manufacturer Triplett
Family Series Triplett Resistance Meters
Resistance Max 2,000 MegOhm
Voltage Max 1,000 V
AC Voltage Test Yes
Low Resistance Test Yes
Power Source 6 x AA
Display Dual LCD
Data Hold Yes
Approvals CE
Net Weight 1.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved