MM300-NIST
Triplett Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MM300-NIST

Triplett Multimeters
In stock
Item Number
MM300-NIST
MFG Item Number
MM300-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
MM300-NIST
MM300 Multimeter with Certificate

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MM300-NIST
Item Number MM300-NIST
Manufacturer Triplett
Family Series Triplett Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 2 MOhm
Thermal Imager No
Accuracy % (VDC) 0.8 %
NIST Certified Yes
Accuracy % (VAC) 0.8 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Number of Displayed Digits 3
Comments w/ Rubber Holster, Test Leads, Temperature Probe, (3) AAA Batteries
Net Weight 0.3438 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved