MM350
Triplett Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MM350

Triplett Multimeters
In stock
Item Number
MM350
MFG Item Number
MM350
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
MM350
TRMS Auto Ranging Digital Multimeter

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MM350
Item Number MM350
Manufacturer Triplett
Family Series Triplett Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 40 MOhm
Frequency 5,000 kHz
Thermal Imager No
Capacitance 2,000 µF
Accuracy % (VDC) 0.8 %
NIST Certified No
Accuracy % (VAC) 0.8 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging Yes
Number of Displayed Digits 3
Comments w/ Rubber Holster, Test Leads, Temperature Probe, (3) AAA Batteries
Net Weight 0.3438 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved