MM650
Triplett Multimeters, MM650 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MM650

Triplett Multimeters, MM650 Series
In stock
Item Number
MM650
MFG Item Number
MM650
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, MM650 Series
Item #
MM650
CAT IV True RMS Multimeter

MM650 Series Information

  • True RMS for Better Accuracy on Non‑Sinusoidal or Noisy Waveforms
  • Measures: AC/DC Voltage and Current, Resistance, Temperature, Capacitance, Frequency, Diode and Continuity
  • Low Input Impedance Mode (LoZ)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MM650
Item Number MM650
Manufacturer Triplett
Product Series MM650
Family Series Triplett Multimeters, MM650 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 60 MOhm
Frequency 10 kHz
Thermal Imager No
Capacitance 6,000 µF
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 0.5 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Comments w/ Test Leads, Temperature Probe, (4) AAA Batteries, and Carrying Case
Net Weight 0.4813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved