MM650-NIST
Triplett Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MM650-NIST

Triplett Multimeters
In stock
Item Number
MM650-NIST
MFG Item Number
MM650-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
MM650-NIST
MM650 Multimeter with Certificate

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MM650-NIST
Item Number MM650-NIST
Manufacturer Triplett
Family Series Triplett Multimeters
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 60 MOhm
Frequency 10 kHz
Thermal Imager No
Capacitance 6,000 µF
Accuracy % (VDC) 0.5 %
NIST Certified Yes
Accuracy % (VAC) 0.5 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Comments w/ Test Leads, Temperature Probe, (4) AAA Batteries, and Carrying Case
Net Weight 0.4813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved