PR400
Triplett Phase Rotation Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR400

Triplett Phase Rotation Testers
In stock
Item Number
PR400
MFG Item Number
PR400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Phase Rotation Testers, Series
Item #
PR400
Phase Rotation Tester

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PR400
Item Number PR400
Manufacturer Triplett
Family Series Triplett Phase Rotation Testers
Voltage Max 600 V
Safety Ratings CAT III
Display LED
Phase Orientation Check Yes
Net Weight 0.2875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved