TA200-NIST
Triplett Handheld Tachometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TA200-NIST

Triplett Handheld Tachometers
In stock
Item Number
TA200-NIST
MFG Item Number
TA200-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, Series
Item #
TA200-NIST
TA200 Combination Tachometer with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TA200-NIST
Item Number TA200-NIST
Manufacturer Triplett
Family Series Triplett Handheld Tachometers
Max RPM 200,000 RPM
Cal. Wheel Yes
Measuring Distance 8.2 '
NIST Certified Yes
Display 5 Digit LCD
Multiple Measuring Units No
Detection Laser, Contact
Memory Yes
Comments w/ (2) Contact Tips, (23in) Reflective Tape, 9V Battery, Case
Net Weight 0.35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved