TT-275
Triplett Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TT-275

Triplett Hand Tools
In stock
Item Number
TT-275
MFG Item Number
TT-275
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
TT-275
8in. Long Nose Pliers

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TT-275
Item Number TT-275
Manufacturer Triplett
Family Series Triplett Hand Tools
Tool Type Long Nose Pliers, Pliers
Number of Pieces 1
Pliers Yes
Cutters No
Strippers No
Crimpers No
Jaw Type Serrated
Tool Length 8 "
Insulated No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved