TT-285
Triplett Hand Tools, TT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TT-285

Triplett Hand Tools, TT Series
In stock
Item Number
TT-285
MFG Item Number
TT-285
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, TT Series
Item #
TT-285
10in. Crimping Plier

TT Series Information

  • Three Standard SCR/SCR Circuits
  • Blocking Voltages to 3600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These dual scr modules come in industry standard packages offering three different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Six different package sizes allow for a maximum output current of 570 amps for standard scr modules and 200 amps for fast switching versions. Blocking voltages are available as high as 3600 volts for standard scr's and 1300 volts for fast switching modules. Switching times are as low as 18 microseconds.

  • Common Cathode and Common Anode Configurations Available
  • UL Recognized E83336

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TT-285
Item Number TT-285
Manufacturer Triplett
Product Series TT
Family Series Triplett Hand Tools, TT Series
Tool Type Pliers
Number of Pieces 1
Pliers Yes
Cutters No
Strippers No
Crimpers Yes
Tool Length 10 "
Insulated Yes
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved