APSINT2012
Tripp-Lite Power Supplies, APS INT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APSINT2012

Tripp-Lite Power Supplies, APS INT Series
In stock
Item Number
APSINT2012
MFG Item Number
APS INT2012
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, APS INT Series
Item #
APSINT2012
UPS WORLDWIDE 230V 2000W 60A

APS INT Series Information

  • 2000 Watts Continuous, 3000 Watts OverPower, and 4000 Watts DoubleBoost Inverter Output
  • 3 Stage Selectable 15/60 amp wet/dry Cell Battery Charger
  • Auto Transfer Switching Option for Battery Backup/Ups Operation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APS INT2012
Item Number APSINT2012
Manufacturer Tripp-Lite
Product Series APS INT
Family Series Tripp-Lite Power Supplies, APS INT Series
Nominal Input Voltage 12 VDC
Input Voltage 12 VDC
Power (VA/Watts) 2,000
Nominal Output Voltage 240 VAC
Output Voltage 230 V
Output Type Modified Sine Wave
Output Protection Yes
Mounting Surface
Net Weight 42 lbs
Gross Weight 46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved