AVRX750U
Tripp-Lite Power Strips, AVR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AVRX750U

Tripp-Lite Power Strips, AVR Series
In stock
Item Number
AVRX750U
MFG Item Number
AVRX750U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, AVR Series
Item #
AVRX750U
750VA International UPS System Low

AVR Series Information

  • Built in NEMA 5‑15R Outputs
  • Topology ‑ Line Interactive
  • Hot‑Swappable Batteries
  • Wall Mountable

Tripp Lite's Ultra‑Compact Line Interactive UPS offers complete power protection for desktop PCs, network workstations and a wide variety of professional and consumer electronic devices. Uninterruptible Power Supply / UPS circuits switch to battery backup mode within milliseconds to keep connected equipment running without interruption or data loss during power failures. Automatic Voltage Regulation / AVR power conditioning maintains smooth, continuous operation of connected equipment during brownouts and overvoltages. Surge‑only outlets offer convenient protection for printers and other desktop accessories not requiring battery support.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AVRX750U
Item Number AVRX750U
Manufacturer Tripp-Lite
Product Series AVR
Family Series Tripp-Lite Power Strips, AVR Series
Nominal Input Voltage 240 VAC
Frequency 60 Hz
Output Watts 450 W
Circuit Breaker 10 A
Number of Outlets 6
Telephone Protection Yes
Network Protection Yes
Power Switch Yes
Net Weight 12.73 lbs
Gross Weight 14.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved