B005-HUA2-K
Tripp-Lite Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B005-HUA2-K

Tripp-Lite Miscellaneous
In stock
Item Number
B005-HUA2-K
MFG Item Number
B005-HUA2-K
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
B005-HUA2-K
HDMI USB KVM Switch 2-Port 4K 60Hz

Series Information

Specifications

Specifications
Item Number B005-HUA2-K
Manufacturer Part Number B005-HUA2-K
Ships Factory Direct No
Family Series Tripp-Lite Miscellaneous
Manufacturer Tripp-Lite
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved