B005-HUA4
Tripp-Lite Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B005-HUA4

Tripp-Lite Miscellaneous
In stock
Item Number
B005-HUA4
MFG Item Number
B005-HUA4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
B005-HUA4
HDMI USB KVM Switch 4-Port 4K 60Hz

Series Information

Specifications

Specifications
Item Number B005-HUA4
Manufacturer Part Number B005-HUA4
Ships Factory Direct No
Family Series Tripp-Lite Miscellaneous
Manufacturer Tripp-Lite
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved