B160-001-VSI
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B160-001-VSI

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
B160-001-VSI
MFG Item Number
B160-001-VSI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
B160-001-VSI
VGA Over IP Transmitter/ Extender

Series Information

Specifications

Specifications
Manufacturer Part Number B160-001-VSI
Item Number B160-001-VSI
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Connector Type VGA
Connector Gender Female
Shielding No
Plenum Rated No
Strain Relief No
Color Black
RoHS No
Gross Weight 1.7 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved