B160-201-HSI
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B160-201-HSI

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
B160-201-HSI
MFG Item Number
B160-201-HSI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
B160-201-HSI
2Port HDMI Over IP Extender Kit

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B160-201-HSI
Item Number B160-201-HSI
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Connector Type HDMI
Connector Gender Female
Shielding No
Plenum Rated No
Strain Relief No
Color Black
Approvals CE, REACH
RoHS Yes
Gross Weight 0 lbs
Net Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved