B203-104-POC
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B203-104-POC

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
B203-104-POC
MFG Item Number
B203-104-POC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
B203-104-POC
USB over Cat5/Cat6 Extender Kit

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B203-104-POC
Item Number B203-104-POC
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Connector Type USB
Connector Gender Female
Shielding No
Plenum Rated No
Strain Relief No
Color Black
Approvals CE, REACH
RoHS Yes
Gross Weight 0 lbs
Net Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved