BC500
Tripp-Lite Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC500

Tripp-Lite Power Supplies
In stock
Item Number
BC500
MFG Item Number
BC500
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
BC500
500VA 260W UPS Desktop Battery Back

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BC500
Item Number BC500
Manufacturer Tripp-Lite
Family Series Tripp-Lite Power Supplies
Volt Amp Capacity (VA) 500 VA
Watt Capacity 260 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Phase 1
Class Standby
Number of Outputs 8
Number of UPS Outlets 4
Number of Surge Outlets 4
Run Time (Half Load) 6.9 Min
Approvals CSA, UL
Net Weight 3.96 lbs
Gross Weight 4.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved