BC600TU
Tripp-Lite Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC600TU

Tripp-Lite Power Supplies
In stock
Item Number
BC600TU
MFG Item Number
BC600TU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
BC600TU
600VA 360W UPS Desktop Battery Back

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BC600TU
Item Number BC600TU
Manufacturer Tripp-Lite
Family Series Tripp-Lite Power Supplies
Volt Amp Capacity (VA) 600 VA
Watt Capacity 360 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Phase 1
Class Line Interactive
Number of Outputs 7
Number of UPS Outlets 5
Number of Surge Outlets 2
Run Time (Full Load) 0.5 Min
Run Time (Half Load) 5.7 Min
Mounting Stand Alone
Approvals CSA, UL
Net Weight 10.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved