BC800U
Tripp-Lite Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC800U

Tripp-Lite Power Supplies
In stock
Item Number
BC800U
MFG Item Number
BC800U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
BC800U
UPS Desktop 800VA 450W Battery Back

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BC800U
Item Number BC800U
Manufacturer Tripp-Lite
Family Series Tripp-Lite Power Supplies
Volt Amp Capacity (VA) 800 VA
Watt Capacity 450 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Phase 1
Class Standby
Connection Type Plug-In
Number of Outputs 12
Number of UPS Outlets 6
Number of Surge Outlets 6
Run Time (Full Load) 2 Min
Run Time (Half Load) 8.6 Min
Approvals CSA, UL
Net Weight 6.82 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved