ECO750UPSTAA
Tripp-Lite Power Supplies, ECO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECO750UPSTAA

Tripp-Lite Power Supplies, ECO Series
In stock
Item Number
ECO750UPSTAA
MFG Item Number
ECO750UPSTAA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, ECO Series
Item #
ECO750UPSTAA
TAA Compliant 750VA UPS Energy

ECO Series Information

  • Built‑in Eco Outlets that Automatically Power Off Unnecessary Computer Accessories
  • 99% Full Load Efficiency Energy Saving Ratings
  • Eco Outlets Meet Requirements for RoHS
  • Space Saving Right Angle Input Plug
  • USB Cable Included
  • Green Energy

The ECO's Line is compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases. This standby green UPS offers complete protection from blackouts, brownouts and transient surges. Supports green energy savings via built‑in Eco outlets that automatically power off unused computer accessories like printers or multi‑media speakers when the computer is not in use. Full load efficiency rating of 99% also offers energy‑savings and cooler operation by limiting UPS power consumption to only 3 watts! Eco‑friendly design meets strict RoHS environmental standards. Provides uninterrupted transition to battery‑derived AC output during brownouts and power failures with enough runtime to save and shutdown connected equipment without data loss. Offers complete protection in an ultra‑compact desktop or wall‑mountable housing. Includes 4 battery supported outlets for computer, monitor and two vital system peripheral, plus 4 additional surge suppression‑only outlets for accessories not requiring battery support. Three of the surge‑only outlets are designated Eco outlets that can be configured to automatically power‑off when the computer enters standby mode or is shutdown. USB communication enables UPS configuration options and unattended system shutdown without data loss in the case of extended power failure.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECO750UPSTAA
Item Number ECO750UPSTAA
Manufacturer Tripp-Lite
Product Series ECO
Family Series Tripp-Lite Power Supplies, ECO Series
Volt Amp Capacity (VA) 750 VA
Watt Capacity 450 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Standby
Number of Outputs 12
Run Time (Half Load) 9.4 Min
Mounting Stand Alone
Net Weight 8.335 lbs
Gross Weight 8.335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved