F015-010
Tripp-Lite Panel & Computer Interface Cables, FireWire 800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F015-010

Tripp-Lite Panel & Computer Interface Cables, FireWire 800 Series
In stock
Item Number
F015-010
MFG Item Number
F015-010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, FireWire 800 Series
Item #
F015-010
IEEE 1394b Firewire 800 Gold

FireWire 800 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F015-010
Item Number F015-010
Manufacturer Tripp-Lite
Product Series FireWire 800
Family Series Tripp-Lite Panel & Computer Interface Cables, FireWire 800 Series
Connector Type 9-pin
Connector Gender Male to Male
Length 10 '
Shielding Yes
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved