HT10DBS
Tripp-Lite Power Strips, Audio/Video Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HT10DBS

Tripp-Lite Power Strips, Audio/Video Series
In stock
Item Number
HT10DBS
MFG Item Number
HT10DBS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Audio/Video Series
Item #
HT10DBS
10 outlets 8ft. cord 3570 joules 3

Audio/Video Series Information

  • Up to 10 Outlets
  • Suppression Rating of up to 3,840 Joules
  • Up to 8 ft Long Power Cord
  • RoHS Compliant
Tripp Lite's Audio/Video series Surge Protectors provide high‑performance protection stopping damaging surges and filtering disruptive line noise so components perform at their peak. You can see and hear the difference: sharper, crisper video; deeper, fuller audio and longer component life spans. Perfect for Theater installations: high‑definition TVs, satellite and A/V receivers, DVD/CD players and more.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HT10DBS
Item Number HT10DBS
Manufacturer Tripp-Lite
Product Series Audio/Video
Family Series Tripp-Lite Power Strips, Audio/Video Series
Nominal Input Voltage 120 VAC
Frequency 50 Hz, 60 Hz
Output Watts 1,440 W
Circuit Breaker 12 A
Number of Outlets 10
Suppression Rating 3,840 J
Telephone Protection Yes
Cable Protection Yes
Network Protection Yes
EMI/RFI Filtering Yes
Intended Application Audio/Video
Material Metal
Cord Length 8 '
Power Switch Yes
Approvals CSA, cUL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved