INTERNET350SER
Tripp-Lite Power Supplies, INT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

INTERNET350SER

Tripp-Lite Power Supplies, INT Series
In stock
Item Number
INTERNET350SER
MFG Item Number
INTERNET350SER
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, INT Series
Item #
INTERNET350SER
350VA UPS System Compact Low

INT Series Information

  • Power Alert Software
  • Single Input Phase
  • NEMA 5‑15R Outlet
  • Surge Protection
  • DB9 Serial Cable
  • Ultra Compact

Ultra‑compact standby UPS with built‑in DB9 serial monitoring port protects PCs, network workstations, and other systems reliant upon a basic communications interface for UPS monitoring and unattended system shutdown. Maintains AC output during blackouts and brownouts starting at 99V. Includes DB9 monitoring port with cabling, TEL/DSL line surge suppression, surge only outlets and LED indicators.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number INTERNET350SER
Item Number INTERNET350SER
Manufacturer Tripp-Lite
Product Series INT
Family Series Tripp-Lite Power Supplies, INT Series
Volt Amp Capacity (VA) 350 VA
Watt Capacity 180 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Standby
Connection Type Plug-In
Number of Outputs 6
Run Time (Full Load) 4 Min
Run Time (Half Load) 10 Min
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved