INTERNET550SER
Tripp-Lite Power Supplies, INT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

INTERNET550SER

Tripp-Lite Power Supplies, INT Series
In stock
Item Number
INTERNET550SER
MFG Item Number
INTERNET550SER
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, INT Series
Item #
INTERNET550SER
550VA UPS System Compact Low

INT Series Information

  • Power Alert Software
  • Single Input Phase
  • NEMA 5‑15R Outlet
  • Surge Protection
  • DB9 Serial Cable
  • Ultra Compact

Ultra‑compact standby UPS with built‑in DB9 serial monitoring port protects PCs, network workstations, and other systems reliant upon a basic communications interface for UPS monitoring and unattended system shutdown. Maintains AC output during blackouts and brownouts starting at 99V. Includes DB9 monitoring port with cabling, TEL/DSL line surge suppression, surge only outlets and LED indicators.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number INTERNET550SER
Item Number INTERNET550SER
Manufacturer Tripp-Lite
Product Series INT
Family Series Tripp-Lite Power Supplies, INT Series
Volt Amp Capacity (VA) 550 VA
Watt Capacity 300 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Standby
Number of Outputs 8
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved