INTERNET600U
Tripp-Lite Power Supplies, INT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

INTERNET600U

Tripp-Lite Power Supplies, INT Series
In stock
Item Number
INTERNET600U
MFG Item Number
INTERNET600U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, INT Series
Item #
INTERNET600U
560VA UPS System Compact Low

INT Series Information

  • Power Alert Software
  • Single Input Phase
  • NEMA 5‑15R Outlet
  • Surge Protection
  • DB9 Serial Cable
  • Ultra Compact

Ultra‑compact standby UPS with built‑in DB9 serial monitoring port protects PCs, network workstations, and other systems reliant upon a basic communications interface for UPS monitoring and unattended system shutdown. Maintains AC output during blackouts and brownouts starting at 99V. Includes DB9 monitoring port with cabling, TEL/DSL line surge suppression, surge only outlets and LED indicators.


Specifications

Specifications
Manufacturer Part Number INTERNET600U
Item Number INTERNET600U
Manufacturer Tripp-Lite
Product Series INT
Family Series Tripp-Lite Power Supplies, INT Series
Volt Amp Capacity (VA) 600 VA
Watt Capacity 300 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Standby
Number of Outputs 8
Run Time (Half Load) 9.9 Min
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved