IS500
Tripp-Lite Transformers, IS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IS500

Tripp-Lite Transformers, IS Series
In stock
Item Number
IS500
MFG Item Number
IS500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, IS Series
Item #
IS500
TRANSFORMER, FULL ISOLATION, 500W,

IS Series Information

  • Complete Line Isolation, Noise Filtering, and Surge Suppression
  • 1000 Watts, 4 Outlets, 6ft Power Cord
Tripp Lite Isolator series isolation transformer‑based power conditioners offer complete line isolation, continuous noise filtering and enhanced normal and common mode surge suppression. Internal low‑impedance isolation transformer component with Faraday Shield offers 100% isolation from the input AC line. Secondary neutral to ground bonding eliminates common mode noise, providing an isolated ground reference for sensitive equipment and an inexpensive alternative to the installation of dedicated circuits and site electrical upgrades.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IS500
Item Number IS500
Manufacturer Tripp-Lite
Product Series IS
Family Series Tripp-Lite Transformers, IS Series
Phase 1
Output (VA) 500 VA
Input VAC (Primary) 120 VAC
Output VAC (Secondary) 120 VAC
Connection Method Prewired
Number of Connections 4
Mounting Portable
Net Weight 22.6 lbs
Gross Weight 22.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved