ISOBAR6DBS
Tripp-Lite Power Strips, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISOBAR6DBS

Tripp-Lite Power Strips, Premium Series
In stock
Item Number
ISOBAR6DBS
MFG Item Number
ISOBAR6DBS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Premium Series
Item #
ISOBAR6DBS
6 OUTLETS 6ft. CORD 2850 JOULES

Premium Series Information

  • Durable Metal Construction
  • Suppression Rating of up to 5,700 Joules
  • Up to 12 AC Outlets
  • Up to 25 ft Long Power Cord
  • Telephone/Modem, Coaxial and Ethernet Options
America's leading companies have made the isobar premium surge suppressor their corporate standard for computer and electronics protection. Providing up to 5700 joules of surge‑stopping power, isobar is simply the most reliable surge suppressor you can buy. In addition, all models provide EMI/RFI line noise filtering to eliminate audio static and video snow.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ISOBAR6DBS
Item Number ISOBAR6DBS
Manufacturer Tripp-Lite
Product Series Premium
Family Series Tripp-Lite Power Strips, Premium Series
Nominal Input Voltage 120 VAC
Frequency 50 Hz, 60 Hz
Output Watts 1,440 W
Circuit Breaker 12 A
Number of Outlets 6
Suppression Rating 2,850 J
Telephone Protection Yes
Cable Protection Yes
Network Protection No
EMI/RFI Filtering Yes
Intended Application Audio/Video, Computer Networks, Home/Office
Material Metal
Cord Length 6 '
Power Switch Yes
Approvals CSA, cUL
RoHS Yes
Net Weight 2.8 lbs
Gross Weight 2.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved