ISOBAR825ULTRA
Tripp-Lite Power Strips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISOBAR825ULTRA

Tripp-Lite Power Strips
In stock
Item Number
ISOBAR825ULTRA
MFG Item Number
ISOBAR825ULTRA
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Series
Item #
ISOBAR825ULTRA
Isobar Ultra Surge w/ Fax/Modem 8

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ISOBAR825ULTRA
Item Number ISOBAR825ULTRA
Manufacturer Tripp-Lite
Family Series Tripp-Lite Power Strips
Nominal Input Voltage 120 VAC
Frequency 50 Hz, 60 Hz
Output Watts 1,440 W
Circuit Breaker 12 A
Number of Outlets 8
Suppression Rating 3,840 J
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering Yes
Intended Application Home/Office, Industrial
Material Metal
Cord Length 25 '
Power Switch Yes
Approvals UL
RoHS Yes
Net Weight 3.3 lbs
Gross Weight 3.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved