N001-010-OR
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N001-010-OR

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
N001-010-OR
MFG Item Number
N001-010-OR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
N001-010-OR
10ft Cat5e / Cat5 350MHz Snagless

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N001-010-OR
Item Number N001-010-OR
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Cable Type Cat 5e
Connector Type RJ45
Connector Gender Male to Male
Length 10 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief Yes
Color Orange
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved