The store will not work correctly when cookies are disabled.
N002-014-YW
Tripp-Lite Panel & Computer Interface Cables
MFG Item Number
N002-014-YW
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel & Computer Interface Cables, Series
Cat5e 350MHz Yellow Molded Patch
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
N002-014-YW |
Item Number |
N002-014-YW |
Manufacturer |
Tripp-Lite |
Family Series |
Tripp-Lite Panel & Computer Interface Cables |
Cable Type |
Cat 5e |
Connector Type |
RJ45 |
Connector Gender |
Male to Male |
Length |
14 ' |
Shielding |
No |
Jacket Material |
PVC |
Plenum Rated |
No |
Strain Relief |
Yes |
Color |
Yellow |
RoHS |
Yes |
Net Weight |
0.32 lbs |
Gross Weight |
0.32 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved