N002-025-RD
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N002-025-RD

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
N002-025-RD
MFG Item Number
N002-025-RD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
N002-025-RD
Cat5e 350MHz Red Molded Patch Cable

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N002-025-RD
Item Number N002-025-RD
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Cable Type Cat 5e
Connector Type RJ45
Connector Gender Male to Male
Length 25 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief Yes
Color Red
RoHS Yes
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved