The store will not work correctly when cookies are disabled.
N034-001-SH
Tripp-Lite Panel & Computer Interface Cables
MFG Item Number
N034-001-SH
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel & Computer Interface Cables, Series
Cisco Serial Console Rollover
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
N034-001-SH |
Item Number |
N034-001-SH |
Manufacturer |
Tripp-Lite |
Family Series |
Tripp-Lite Panel & Computer Interface Cables |
Connector Type |
RJ45 to RJ45 |
Connector Gender |
Male to Female |
Shielding |
Yes |
Jacket Material |
PVC |
Plenum Rated |
No |
Strain Relief |
No |
Color |
Blue |
RoHS |
No |
Gross Weight |
0 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved