N204-003-BL-LA
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N204-003-BL-LA

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
N204-003-BL-LA
MFG Item Number
N204-003-BL-LA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
N204-003-BL-LA
3ft Cat6 Gigabit Left Angle to

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N204-003-BL-LA
Item Number N204-003-BL-LA
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Cable Type Cat 6
Connector Type RJ45
Connector Gender Male to Male
Length 3 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Blue
RoHS Yes
Net Weight 0.1 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved