N266-007
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N266-007

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
N266-007
MFG Item Number
N266-007
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
N266-007
T1 RJ48 Patch Cable - Crossover -

Series Information

Specifications

Specifications
Manufacturer Part Number N266-007
Item Number N266-007
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Cable Type Cat 5
Connector Type RJ45
Connector Gender Male to Male
Length 7 '
Shielding No
Plenum Rated No
Strain Relief No
Color Beige
Approvals UL
RoHS Yes
Net Weight 0.235 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved