OMNIVS1000LCD
Tripp-Lite Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMNIVS1000LCD

Tripp-Lite Power Supplies
In stock
Item Number
OMNIVS1000LCD
MFG Item Number
OMNIVS1000LCD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
OMNIVS1000LCD
UPS Smart Tower 1000VA 560W Battery

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OMNIVS1000LCD
Item Number OMNIVS1000LCD
Manufacturer Tripp-Lite
Family Series Tripp-Lite Power Supplies
Volt Amp Capacity (VA) 1,000 VA
Watt Capacity 560 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Phase 1
Class Line Interactive
Connection Type Plug-In
Number of Outputs 8
Number of UPS Outlets 6
Number of Surge Outlets 2
Run Time (Full Load) 2 Min
Run Time (Half Load) 12 Min
Mounting Stand Alone
Approvals CSA, UL
Net Weight 19.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved